Beli Heavy Duty Bracket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  2. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  3. SUGATSUNE Heavy Duty Flag Hinge
    Mulai

    Rp2.399.900

    SUGATSUNE Heavy Duty Flag Hinge
    atribut:
    • D2 (mm): 28
    • Hole Diameter (mm): 6.5
    • Material: Stainless steel (SUS304)
    • Thickness (mm): 6
  4. suehiro Revo Caster (for Heavy Loads) Fixed Car
    68%
    Mulai

    Rp1.399.900

    suehiro Revo Caster (for Heavy Loads) Fixed Car
    Deskripsi:
    The load capacity is 4-5 times that of castings. The load distribution is good, and there is little looseness or looseness, so you can run quietly and withstand impacts. There is no risk of damage or failure, and running costs are low. The turning is smooth and the transporter is easy to operate. For heavy loads, it has very low starting and running resistance and moves very lightly. For handcart
    atribut:
    • Material: Aluminium wheel heavy load urethane wheel (with ball bearing)
    • Hub Thickness B (mm): 63
    • Caster Type: Plate type fixed car caster
    • Mounting base T1 x T2 (mm): 150x90
    • Mounting hole diameter d2 (mm): 14
    • Mounting height H1 (mm): 252
    • Lock: None
    • Mounting Hole Spacing, P1 x P2 (mm): 120x60
    • Wheel Type: Single wheel
    • Hardware: Steel plate heavy-duty mounting bracket
    • Load Rank: Heavy load
    • Wheel Width (mm): 44
    • Allowable Load (kg): 1000
    • Shape: Fixed caster
    • Reference/Former Model: ATF 200
    • Wheel Diameter D (mm): 200
  5. Pro'sKit Heavy-Duty Suction Cup
    Mulai

    Rp139.900

    Pro'sKit Heavy-Duty Suction Cup
    atribut:
    • Size (mm): Ø58x72
    • Max. Load (kgs): 11
  6. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  7. SMC Heavy Duty Auto Drain Adh (Katup Pembuang Otomatis)
    Mulai

    Rp5.499.900

  8. JTC ES809-Heavy Duty Engine Stand
    Mulai

    Rp26.999.900

    JTC ES809-Heavy Duty Engine Stand
    atribut:
    • Capacity: 650 kg
  9. North Bayou Standing Bracket
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    North Bayou Standing Bracket
    Deskripsi:
    Kelebihan product North bayou Original :-Bracket TV kualitas terbaik dunia.-Material High quality Premium CNC Solid Steel with powder coating dengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.-No Tilt, Swivel, Rotate
  10. Wipro Double Heavy Duty Welding Hose (Selang Las)
    Mulai

    Rp2.899.900

    Wipro Double Heavy Duty Welding Hose (Selang Las)
    atribut:
    • Size (inch): 1/4x3/8
    • Inside Diameter(mm): 6;9
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20; 30
    • Hose Length (m): 100
  11. Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.399.900

    Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)
    Deskripsi:
    Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.
    atribut:
    • Pole color: Blue
    • Coating Process: Powder Coating
    • Plat Thickness (mm): 0.7
    • Color: Orange
  12. TRUSCO Nylon Caster TYS Series Heavy Equipment
    Mulai

    Rp75.900

    TRUSCO Nylon Caster TYS Series Heavy Equipment
    Deskripsi:
    It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.
    atribut:
    • Type: Fixed Type
    • Load Type: Medium load
    • Material (Wheel): Nylon
    • Material (hardware): steel
    • Specification: Plate type, double bearing entering
    • Surface Treatment: (Bracket) Three-valued UNIQLO finishing
    • Wheel Type: Single wheel
  13. TRUSCO Bracket
    Mulai

    Rp23.900

  14. Blue Eagle Clip-Cap Welding Helmet (Kedok Las)
    37%
    Mulai

    Rp199.900

    Blue Eagle Clip-Cap Welding Helmet (Kedok Las)
    Deskripsi:
    Lift front lens holder, Polypropylene shell, with semi-aluminum bracket.
    atribut:
    • Lens Size (inch): 4 1/2x2
    • Material: Polypropylene shell
  15. North Bayou Motorized Standing Bracket
    Mulai

    Rp6.399.900

    North Bayou Motorized Standing Bracket
    Deskripsi:
    -Fit Most 32"-70" Flat Panel LED, LCD TV. Whether you are looking for a large plasma TV stand for your limited living room, or can not find best way to setup your LED, LCD TV or display in meeting room, exhibition room, restaurant, here maybe it is your best selection.-Camera mounting holder sold seperately This is the newest modular designed light weight mobile display stand comes in black powder coat gives you a brand new looked with 2 heavy duty poles to give you height adjustment from 1030mm(40.5) to
    atribut:
    • Upright (inch): 19.7
    • Material: Aluminium
  16. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

Daftar Harga Heavy Duty Bracket Terbaru October 2026
KRISBOW Step Ladder Heavy Duty (Tangga Lipat)Rp1.599.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900
SUGATSUNE Heavy Duty Flag HingeRp2.399.900
suehiro Revo Caster (for Heavy Loads) Fixed CarRp1.399.900
SUGATSUNE Shelf Bracket (Penyangga Rak)Rp28.900
Pro'sKit Heavy-Duty Suction CupRp139.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
SMC Heavy Duty Auto Drain Adh (Katup Pembuang Otomatis)Rp5.499.900
TOTO Selang Fleksibel Heavy DutyRp43.900
WEIDMULLER Shielding bracket for standard insertsRp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)